Drierite 60014 Desiccant Bags, 4 oz/bag, 200 bags/pk

Representative image only.
Drierite Mfr # 60014 – Item # WZ-07193-12
  • Desiccant bag will reduce the humidity to a 100°F dew point in 10 hours
  • These bags are dust-tight and will protect for many months
  • Materials packaged with these bags are protected from corrosion

PRODUCT OPTIONS

£160.52GBP / Pkg of 200
£192.62GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)4
  • ColorBrown
  • Length (in)3.75
  • Width (in)6.25

Key Features

  • Desiccant bag will reduce the humidity to a 100°F dew point in 10 hours
  • These bags are dust-tight and will protect for many months
  • Materials packaged with these bags are protected from corrosion

More About this Item

These nonwoven crepe bags are filled with Drierite (anyhydrous calcium sulfate) to completely dry the air within a package or container during shipment or storage. The bags are sturdy and held together by heat seals. Drierite bags also perform well in elevated temperatures and will not release absorbed moisture at less than 350°F.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat