This item is now discontinued. Please browse similar items

Digi-Sense Type T Ind Thermocouple Probe Probe 6" L, 12" Ext .250 Dia, Ungrounded Junction

Representative image only.
Digi-Sense Item # WZ-18524-90
Designed to be an economical way to replace broken industrials probes
  • The probes can be installed with current housing without having to purchase a whole new industrial assembly or can also to directly inserted
  • Response Time: 3.75 seconds or greater
  • Each probe comes with ½” NPT insertion threads
  • Probes are welded and sealed which allows for direct insertion into a vessel
  • Custom designs or changes to this product are available upon request
  • Each probe comes with a color coded ANSI stripped leads: type J-red/white, type K-red/yellow, type T-red/blue
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeT
  • Min Temperature (° F)-418
  • Max Temperature (° F)500
  • Min Temperature (° C)-250
  • Max Temperature (° C)260
  • Temperature Accuracy±1.8°F (±1.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionUngrounded
  • Connector TypeStripped wire; 1/2\" NPT(M) x 1/2\" NPT(M)
  • Sheath material316 Stainless Steel
  • Sheath Length (in)6
  • Sheath Diameter (in)0.25
  • DescriptionType T Ind Thermocouple Probe Probe 6\" L, 12\" Ext .250 Dia, Ungrounded Junction
  • Warranty6 month
6 Month Warranty

Key Features

  • The probes can be installed with current housing without having to purchase a whole new industrial assembly or can also to directly inserted
  • Response Time: 3.75 seconds or greater
  • Each probe comes with ½” NPT insertion threads
  • Probes are welded and sealed which allows for direct insertion into a vessel
  • Custom designs or changes to this product are available upon request
  • Each probe comes with a color coded ANSI stripped leads: type J-red/white, type K-red/yellow, type T-red/blue
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat