This item is now discontinued. Please browse similar items

Digi-Sense Type T Economic Handle Thermocouple Probe with Mini-Connector, 12" L, 36" E x t FEP .188 Dia, Ung

Representative image only.
Digi-Sense Item # WZ-18526-13
Hand held probes designed to be more compact and at a lower cost
  • Each probe comes with a 3/16” diameter shaft, 36” long FEP extension cable and handle
  • Available in grounded or ungrounded junctions.
  • Response Time: 2-4 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")12
  • Probe TypeT
  • Min Temperature (° F)-418
  • Max Temperature (° F)425
  • Min Temperature (° C)-250
  • Max Temperature (° C)218
  • Temperature Accuracy±2.7°F (±1.5°C) or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionUngrounded
  • Connector TypeMini Connector
  • Sheath material304 Stainless Steel
  • Sheath Length (in)12
  • Sheath Diameter (in)0.1875
  • Cable Wire Gauge (Ga)24
  • DescriptionType T Econ Handle Thermocouple Probe Probe with Mini Con, 12\" L, 36\" Ext FEP .188 Dia, Ung
  • Warranty6 month
6 Month Warranty

Key Features

  • Each probe comes with a 3/16” diameter shaft, 36” long FEP extension cable and handle
  • Available in grounded or ungrounded junctions.
  • Response Time: 2-4 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat