This item is now discontinued. Please browse similar items

Digi-Sense Type J Replacement Penetration Probe, 8" L, with Mini-Connector, .125 Dia. Grounded Junction

Representative image only.
Digi-Sense Item # WZ-18526-84
Each probe is 8” long and features a self-locking clip to ensure a sturdy hold onto the handle
  • Ideal for switching out probes when working with multiple applications.
  • Response Time: 1.75-3 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")12 1/2
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)1200
  • Min Temperature (° C)0
  • Max Temperature (° C)649
  • Temperature Accuracy±4.0°F (2.2°C) or ±0.4% reading above 32° (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath material316 Stainless Steel
  • Handle MaterialABS plastic
  • Sheath Length (in)8
  • Handle Length (in)4.5
  • Sheath Diameter (in)0.125
  • DescriptionType J Replacemnet Penetration Probe, 8\" L, with Mini Con, .125 Dia. Grn Jct
  • Warranty6 month
6 Month Warranty

Key Features

  • Ideal for switching out probes when working with multiple applications.
  • Response Time: 1.75-3 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat