Traceable Calibrated Walkaway Count-Up Controller; 0.01 sec to 99 hrs

Representative image only.
Traceable Item # WZ-94400-62
Automatic operation allows you to walk away from the equipment
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Program setting in less than 5 seconds
  • Traceable® model number 5057
  • 1 year warranty

£128.46GBP / Each
£154.15GBP (incl VAT)
Time to recalibrate?
for an additional
£53.66GBP / Each
£64.39GBP (incl VAT)
for an additional
£112.40GBP / Each
£134.88GBP (incl VAT)
Traceable A2LA-Accredited NIST Calibrated Monitoring Hygrometer
£57.23GBP / Each
£68.68GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity0.01 second to 99 hours
  • Count DirectionUp
  • ClockProgrammable
  • Accuracy±0.01%
  • DisplayLCD, 0.5\" H
  • CaseHigh-impact ABS plastic
  • CertificationsNIST-traceable
  • Power (VAC)120
  • Height (in)2 3/4
  • Depth (in)3 1/4
  • Width (in)6
  • Height (cm)7
  • Depth (cm)8.3
  • Width (cm)15.2
  • DescriptionCalibrated Walkaway Count-Up Controller; 0.01 sec to 99 hrs
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Program setting in less than 5 seconds
  • Traceable® model number 5057
  • 1 year warranty

More About this Item

Controllers perform reproducible stirring, heating, or pumping times. Used for timed shutdown or repeated on/off timing during any test. A manual pause switch overrides the program without disturbing it, and permits equipment to be switched off instantly. Supplied internal NiCd battery maintains programs in the event of a power outage. Three-pronged grounded receptacle relay for apparatus to 115 VAC, 115 amps, 1800 watts, and 1/3 horsepower. The controller counts up and turns any piece of equipment off at the end of a set time period. Programmable in three interval settings: .01 second to 99.99 seconds, 1 minute to 9999 minutes, and 1 hour to 9999 hours.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Model 94400-62 turn-off controller counts up and turns any piece of equipment off at the end of a set time period. Programmable in three interval settings: .01 second to 99.99 seconds, 1 minute to 9999 minutes, and 1 hour to 9999 hours.

Guaranteed to have at least one year of calibration remaining on certificate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat