This item is now discontinued. Please browse similar items

Digi-Sense Traceable® Touchtimer Digital Alarm Timer with Calibration

Representative image only.
Digi-Sense Item # WZ-94411-40
Two-key operation makes it extremely easy to use
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity20 hours
  • Count DirectionDown
  • Number of Channels1
  • Resolution1 min
  • Accuracy±0.01%
  • Alarm20 second audible beep
  • DisplayLCD
  • CertificationsNIST-traceable
  • Height (in)1 3/4
  • Depth (in)1/4
  • Width (in)1
  • Height (cm)4.5
  • Depth (cm)0.6
  • Width (cm)2.5
  • DescriptionTraceable® Touchtimer Digital Alarm Timer with Calibration
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 1 year warranty

More About this Item

Compact size for timing wherever you need it. Single-channel timer has a capacity of 20 hours with a one minute resolution. Audible alarm sounds for 20 seconds once the set point is reached. Activate a reminder alarm to sound 10 minutes after the set point is reached. Memory function allows repeat timing when running a test mulitple times.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat