This item is now discontinued. Please browse similar items

Traceable Wireless Remote Sensor Module With Calibration; For 94460-84

Representative image only.
Traceable Item # WZ-94460-85
Use with Traceable® Digital Wireless meters to accurately measure temperature and/or humidity
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Monitors temperature and humidity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Compatible WithDigi-Sense® Traceable® wireless digital humidity/thermometer
  • Height (in)3.5
  • Width (in)2.375
  • Depth (InchShort)0.75
  • Width (cm)6
  • Height (cm)8.9
  • Depth (cm)1.9
  • BatteryTwo AAA
  • DescriptionTraceable® Temp/RH Sensor for Wireless Thermometer/Humidity Set with Calibration
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Monitors temperature and humidity
  • 1 year warranty

More About this Item

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

A total of three modules may be used with the main receiver.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat