This item is now discontinued. Please browse similar items

Traceable Radio-Controlled Atomic Clock with Calibration

Representative image only.
Traceable Item # WZ-94411-32
Accurate to 1/10,000 of a second!!
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Displays temperature from 32 to 158°F and 0 to 50°C
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Clock24 hour, radio-controlled
  • Accuracy±0.0001 sec
  • AlarmIncreases in volume until turned off
  • DisplayLCD, 0.5\" H
  • CertificationsNIST-traceable
  • Max Temperature (° F)158
  • Min Temperature (° F)32
  • Max Temperature (° C)50
  • Min Temperature (° C)0
  • Battery TypeOne AA battery
  • Battery IncludedYes
  • Height (in)3
  • Depth (in)1 1/2
  • Width (in)2 1/2
  • Height (cm)7.6
  • Depth (cm)3.8
  • Width (cm)6.4
  • DescriptionTraceable® Radio-Controlled Atomic Clock with Calibration
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Displays temperature from 32 to 158°F and 0 to 50°C
  • 1 year warranty

More About this Item

This clock receives a radio signal from the National Institute of Standards and Technology, the time-standard in the United States. Ideal for recording the receiving of samples, noting the exact time an event occurred, supporting lab documentation, providing a standard for other clocks, and maintaining ISO standards. Radio signal automatically adjust for AM/PM, 24-hour time, day/date, daylight savings time, leap year and leap seconds.
The clock features a temperature range from 32 to 158°F and 0 to 50°C with accuracy of ±1°C, settable alarm that increases in volume and intensity until turned off, and backlight for viewing in the dark.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat