Digi-Sense Traceable® Disposable Temperature Recorder with Calibration; 5 day

Representative image only.
Digi-Sense Item # WZ-98767-29
Monitor temperature-sensitive products in place or during transport
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Recorder, chart paper, form, and certificate of calibration include the serial number for complete documentation
  • Solid-state, quartz-crystal controlled motor turns chart accurately
  • Tamper-evident seal protects recorded chart retained inside the unit
  • Shock-resistant ABS plastic case features a four-part form for date, time, location, and other data

£47.59GBP / Each
£57.11GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeStrip
  • Chart Speed5 day
  • Temp SensorBimetallic strip
  • Max Temperature (° F)100
  • Min Temperature (° F)-20
  • Max Temperature (° C)38
  • Min Temperature (° C)-28
  • Temperature Accuracy±2.0°F (±1.0°C)
  • Width (in)3
  • Height (in)2 1/2
  • Depth (in)5 1/2
  • Width (cm)9.9
  • Height (cm)6.4
  • Depth (cm)14
  • Battery TypeAA battery (1)
  • DescriptionTraceable® Disposable Temperature Recorder with Calibration; 5 day
NIST Traceable Calibration

Includes

strip chart paper, pen, AA battery, and NIST-traceable calibration certificate with data.

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Recorder, chart paper, form, and certificate of calibration include the serial number for complete documentation
  • Solid-state, quartz-crystal controlled motor turns chart accurately
  • Tamper-evident seal protects recorded chart retained inside the unit
  • Shock-resistant ABS plastic case features a four-part form for date, time, location, and other data

More About this Item

These disposable strip chart recorders are housed in a durable plastic tamper-proof case. Chart paper, pen, and battery are preinstalled; just pull a tab to begin recording. Strip chart is printed with both °F and °C for convenience. Bimetal temperature sensor withstands turbulence and impact to maintain reliability. Ideal for warehouses, animal quarters, manufacturing plants, and transportation of goods.

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat