Cole-Parmer Soil Thermometer, 12" L x 0.25" Diameter, 0-200°F (-15-90°C)

Representative image only.
Cole-Parmer Item # WZ-90577-30
Long stem designed for soil measurements
  • Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze up
  • Anti-parallax dial for precise readings of both scales
  • Silicone dampened coil for reduction of pointer flutter on high-vibration application and provides improved response times
  • External adjustment
  • 304 stainless steel case and stem
  • 5 year warranty

PRODUCT OPTIONS

£77.31GBP / Each
£92.77GBP (incl VAT)

£94.35 - £129.88GBP / Each
£113.22 - £155.86GBP (incl VAT)

for an additional
£94.35GBP / Each
£113.22GBP (incl VAT)
for an additional
£129.88GBP / Each
£155.86GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)0
  • Min Temperature (° C)-20
  • Height (in)13 31/64
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Accuracy ±1%
  • Division (° C)1
  • Division (° F)2
  • Thermometer FillNo Fill
  • Dial Size (in)3
  • Dial / Case Material304 SS
  • Overall Length (in)13.485
  • Overall Length (mm)342.519
  • Immersion Depth (mm)2
  • Stem Length (in)12
  • Stem Diameter (in)0.25
  • Stem Material304 SS
  • ConnectionPointed Stem No Connection
  • ASTM NumberASME B40.3
  • DescriptionSoil/Compost Bimetal Thermometer, 3” Dial, Back Conn, 12\" Stem, 0/200F & -20/93C
  • Warranty5 years
5 Year WarrantyIP 66 Rated

Key Features

  • Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze up
  • Anti-parallax dial for precise readings of both scales
  • Silicone dampened coil for reduction of pointer flutter on high-vibration application and provides improved response times
  • External adjustment
  • 304 stainless steel case and stem
  • 5 year warranty

More About this Item

From a 12" to a 48" long stem, these thermometers make compost and soil measurements easy.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat