This item is now discontinued. We recommend the following as suggested replacements: WZ-94460-04

Digi-Sense Push-button Clock/Timer with Back Clip and Magnet

Representative image only.
Digi-Sense Item # WZ-94416-00
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity10 hours counting up, 10 hours counting down
  • Count DirectionUp and down
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±1.7 sec/day
  • Alarm1 minute beep, 70 dB
  • DisplayLCD, 0.5\" H
  • Height (in)2
  • Depth (in)7/8
  • Width (in)2 5/8
  • Height (cm)5.1
  • Depth (cm)2.2
  • Width (cm)6.7
  • DescriptionPush-button Clock/Timer with Back Clip and Magnet
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Numbered push buttons let you set time quickly and easily. Functions as a clock, 10-hour countdown timer, or 24-hour count up stopwatch. Loud, 70 dB beep and visual "time's up" flashing on the LCD at the completion of the countdown alert you even in noisy industrial settings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat