Digi-Sense Economical Hi-Accy RTD Probe 3 Wire 3 Blade Connector, 1/4" Dia 20" L 1M Cable

Representative image only.
Digi-Sense Item # WZ-93822-62
Ideal for applications where accuracy is a factor by so is cost
  • Time Constant: 2 seconds or greater
  • Custom designs or changes to this product are available upon request

PRODUCT OPTIONS

£246.96GBP / Each
£296.35GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Length (")20
  • Probe TypeRTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)751
  • Min Temperature (° C)-200
  • Max Temperature (° C)400
  • Temperature Accuracy±0.75°C from -51° to -200°C; ±0.5°C from -50° to 400°C
  • Connector TypeANSI 3-blade
  • Sheath material316 Stainless Steel
  • Handle MaterialStainless steel
  • Sheath Length (in)20
  • Sheath Diameter (in)0.25
  • DescriptionEconomical Hi-Accy RTD Probe 3 Wire 3 Blade Conn 1/4" Dia 20" L 1M Cable

Key Features

  • Time Constant: 2 seconds or greater
  • Custom designs or changes to this product are available upon request

More About this Item

Alpha coefficient is 0.003850 omega/omega/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 omega

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat