Dickson 4" Circular Chart Recorder Paper, 0 to 200 psi, 24 Hours, 60/Box

Representative image only.
Dickson Mfr # C026 – Item # WZ-08394-66
Monitor with precision accuracy for quality control
  • Only authentic Dickson charts and pens guarantee accuracy
  • Dickson charts are a great way to archive your monitoring history
  • Flexible options to choose time, temperature, and size

PRODUCT OPTIONS

£69.73GBP / Box of 60
£83.68GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeCircular
  • Chart Speed24 hour
  • Chart Diameter (in)4
  • Max Pressure (PSI)200
  • Min Pressure (PSI)0
  • Description4\" Circular Chart Recorder Paper, 0 to 200 psi, 24 Hours, 60/Box

Key Features

  • Only authentic Dickson charts and pens guarantee accuracy
  • Dickson charts are a great way to archive your monitoring history
  • Flexible options to choose time, temperature, and size

More About this Item

Choose the paper to meet your application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat