This item is now discontinued. Please browse similar items

Diba Omnifit® Standard Connector for 1 to 4 mm OD Tubing, 2-way, straight, mountable; 2/pk

Representative image only.
Diba Mfr # 001007 – Item # WZ-21939-06
Create connections with very low dead volume
  • Select fittings with on/off valve to control your fluid line
  • Use with 1 to 4 mm OD tubing

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")2 53/64
  • Fitting MaterialPTFE/PP
  • Width (InchShort)7/16
  • Sterilization MethodAutoclave without caps
  • Number Of Ports2
  • Connection TypeCompression
  • Compression Size / Tube Od (Port 1) (mm)4
  • Compression Size / Tube Od (Port 2) (mm)4
  • Min Temperature (° F)39
  • Max Temperature (° F)140
  • Min Temperature (° C)4
  • Max Temperature (° C)60
  • Max Operating Pressure (PSI)50
  • Orifice Dimensions (mm)1.5
  • DescriptionOmnifit® Standard Connector for 1 to 4 mm OD Tubing, 2-way, straight, mountable; 2/pk

Includes

Polypropylene (PP) caps, FKM O-rings, and PTFE cones (1.5 mm OD)

Key Features

  • Select fittings with on/off valve to control your fluid line
  • Use with 1 to 4 mm OD tubing

More About this Item

Quickly and easily connect semi-rigid tubing such as PTFE, ETFE, and FEP as well as rigid materials such as glass, PEEK, and stainless steel. Use the interchangeable components to create chemically inert fluid pathway connections and flat-bottom ports (using Gripper fittings). Fittings are autoclavable (remove caps first). Order colored caps quickly and easily color code multiple fluid lines.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat