This item is now discontinued. We recommend the following as suggested replacements: WZ-11944-12

Diba Omnifit® SolventPlus™ Chromatography Column w/ 2 Fixed Endpieces, 10 x 250 mm; 1/ea

Representative image only.
Diba Mfr # 006SCC-10-25-FF – Item # WZ-11946-23
Get the highest chemical compatibility
  • Exceptional chemical resistance with wetted parts of PTFE, ETFE, borosilicate glass, and Chemraz®
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

SPECS & DESCRIPTION

Specifications & Description

  • Column Length (mm)250
  • Column Inside Diameter (ID) (mm)10
  • Wetted MaterialsBorosilicate glass, PTFE, Chemraz®
  • End Cap(2) fixed
  • Max Pressure (PSI)600
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)20
  • Total Volume Capacity (mL)17.3

Key Features

  • Exceptional chemical resistance with wetted parts of PTFE, ETFE, borosilicate glass, and Chemraz®
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

More About this Item

These SolventPlus columns are designed for techniques using organic solvents such as reversed phase chromatography, but are equally compatible with aqueous solvent systems. The most inert materials are present in the fluid path to provide superior chemical resistance. Use the columns in low pressure or gravity feed applications.

Columns come with two fixed endpieces pre-assembled with 30 µm PTFE frits. Modular design allow you to mix and match endpieces to suit your application. Each column is supplied assembled and ready to use, with all the tubing, fittings, and connections needed to get started.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat