This item is now discontinued. Please browse similar items

Desco 19240 Pass/Fail Wrist Strap Tester, 9 VDC

Representative image only.
Desco Mfr # 19240 – Item # WZ-26810-15
Meets ANSI/ESD-S1.1 regulatory compliance
  • Portable battery-operated unit makes spot checks quick and easy
  • Alarm function notifies of high- or low-resistance conditions
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range800 kΩ to 10 MΩ
  • Depth (in)2 3/4
  • Height (in)3/4
  • Width (in)2 1/4
  • Depth (cm)6.99
  • Height (cm)1.91
  • Width (cm)5.72
  • Battery9v Battery (1)
  • DescriptionPass/Fail Wrist Strap Tester, 9 VDC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Portable battery-operated unit makes spot checks quick and easy
  • Alarm function notifies of high- or low-resistance conditions
  • 1 year warranty

More About this Item

Use this tester daily to ensure your single-wire wrist straps are in compliance without workers ever leaving their stations. Simply plug your wrist strap cord into the banana jack while wearing the wrist strap and touch the metallic test button. The green “PASS” LED will light if the operator-to-ground resistance is between 800 K Ω and 10 M Ω. If the operator-to-ground resistance is below 800 K Ω, the red “LOW” LED will light and an alarm will sound notifying you of out-of-range conditions. If the operator-to-ground resistance is above 10 M Ω, the red “HIGH” LED will light and the alarm will sound .

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat