Delmhorst J-2000/PKG Digital Pin-Type Wood Moisture Meter, Expanded Package

Representative image only.
Delmhorst Mfr # J-2000/PKG – Item # WZ-59820-49
The J-series moisture meters are a great value for measuring moisture content in wood
  • Measures through built-in pins and optional pin electrodes
  • 1 year warranty

PRODUCT OPTIONS

£573.03GBP / Each
£687.64GBP (incl VAT)
Digi-Sense Precalibrated Pocket Size Moisture Meter
£51.28GBP / Each
£61.54GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypePin
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)40
  • Moisture Range Non-Wood Scale (Min) (%)0.2
  • Moisture Range Non-Wood Scale (Max) (%)6
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)100
  • Temperature Compensation0 to 255°F (-18 to 124°C) in pin mode
  • Display TypeDigital
  • Data LoggingYes
  • Memory Capacity100 readings
  • AlarmYes
  • Battery1 9V (included)
  • Height (in)3
  • Width (in)7 1/2
  • Length (in)1 3/4
  • DescriptionDigital Pin-Type Wood Moisture Meter, Expanded Package
  • Warranty1 year
1 Year Warranty

Key Features

  • Measures through built-in pins and optional pin electrodes
  • 1 year warranty

More About this Item

This popular meter uses a wood scale that ranges from 6 to 40% with built-in calibrations for 48 individual wood species. The contact pins mounted on top of the meter provide 5/16'' (0.8 cm) penetration for testing wood up to 1” (2.5 cm) thick. The meter also features an audible out of range alarm, internal calibration check, 100 data point memory, and average/maximum readings.

Advanced wood inspection kit (for wood test wood up to 5'' thick)

Package Includes:
Contact pins (2497/A-100), hammer-type electrode (26-ES), ten pins (496) and case

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat