Delmhorst G-7 Digital Grain Moisture Detector

Representative image only.
Delmhorst Mfr # G-7 – Item # WZ-59823-10
Avoid grain spoilage
  • Integral temperature sensor automatically compensates for temperature differences
  • Stores up to 150 accumulated readings in user-defined batches by grain
  • Measures moisture of wood chips, sawdust, grain bags, or hay bails
  • Microcontroller-based circuit for greater accuracy and reliability
  • Stores up to 150 accumulated readings in user-defined batches by grain
  • 1 year warranty

£573.03GBP / Each
£687.64GBP (incl VAT)
Digi-Sense Precalibrated Pocket Size Moisture Meter
£51.28GBP / Each
£61.54GBP (incl VAT)
Include Accessories Today!
Delmhorst® Moisture Accessories
£52.58 - £76.41GBP / Each
£63.10 - £91.69GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypePin
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)40
  • Temperature Compensation32 to 160°F
  • Display TypeDigital
  • Data LoggingYes
  • Memory CapacityUp to 150 accumulated readings
  • AlarmYes
  • Battery1 9V (included)
  • Height (in)6
  • Width (in)5 1/2
  • Length (in)7 1/4
  • DescriptionDigital Grain Moisture Detector
  • Warranty1 year
1 Year Warranty

Key Features

  • Integral temperature sensor automatically compensates for temperature differences
  • Stores up to 150 accumulated readings in user-defined batches by grain
  • Measures moisture of wood chips, sawdust, grain bags, or hay bails
  • Microcontroller-based circuit for greater accuracy and reliability
  • Stores up to 150 accumulated readings in user-defined batches by grain
  • 1 year warranty

More About this Item

Easy-to-use meter features built-in correction factors for barley, coffee, corn, flax, hay, oats, rapeseed, rough rice, rye sorghum, soybeans, and wheat. Meter includes built-in calibration check for accuracy and reliability. The LCD shows the average and highest readings, standard deviation, and coefficient of variance for stored readings. An audible alarm alerts you when you reach a preselected moisture content value.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat