Delmhorst BD-2100/PKG Digital Pin-Type Moisture Meterinsulation Package

Representative image only.
Delmhorst Mfr # BD-2100/PKG – Item # WZ-59820-08
Ideal for testing building materials such as wood, plaster, concrete, roofing, and insulation
  • Measures through built-in pins expand measuring capability with optional pin electrodes
  • This best selling moisture meter in the industry for years because of its versatility
  • 1 year warranty

PRODUCT OPTIONS

£563.66GBP / Each
£676.39GBP (incl VAT)
Include Accessories Today!
Delmhorst-Moisture Meter Replacement Pins
£11.52 - £74.53GBP / Pkg of 24
£13.82 - £89.44GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypePin
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)40
  • Moisture Range Non-Wood Scale (Min) (%)0.2
  • Moisture Range Non-Wood Scale (Max) (%)6
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)100
  • Temperature Compensation0 to 255°F (-18 to 124°C) in pin mode
  • Display TypeDigital
  • Data LoggingYes
  • Memory Capacity100 readings
  • AlarmYes
  • Battery1 9V (included)
  • Height (in)3
  • Width (in)7 1/2
  • Length (in)1 3/4
  • DescriptionDigital Pin-Type Moisture Meterinsulation Package
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Measures through built-in pins expand measuring capability with optional pin electrodes
  • This best selling moisture meter in the industry for years because of its versatility
  • 1 year warranty

More About this Item

The BD-2100 meter offers three separate scales: wood, nonwood, and drywall. Built-in colored LED (green/yellow/red) gives you a quick visual indication of where the reading is within each given scale. The wood scale measure moisture in materials such as flooring, studs, joists, and exterior sheathing over the range of 6 to 40%; the nonwood (reference) scale provides comparative readings in materials such as concrete, plaster and insulation; and drywall scale measures actual moisture content within drywall. This easy-to-use meter also features an audible out of range alarm, internal calibration check, 100 data point memory, and average/maximum readings.

See complete offering of optional and replacement electrodes and accessories

Building inspections kit geared for testing insulation behind drywall


Package Includes:
Contact pins (2497/A-100), deep wall electrode (21-E) and case

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat