This item is now discontinued. Please browse similar items

Degree Controls FLOWMARKER KIT DegreeC FlowMarker FM51000 Fog Generator Kit

Representative image only.
Degree Controls Mfr # FM51000 - FLOWMARKER KIT – Item # WZ-10322-30
Visualize natural air currents without creating disturbances
  • Portable design allows operation in hard-to-reach areas
  • Nontoxic fog breaks down into carbon dioxide and water
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Probe length (in)11.25
  • Probe Diameter (in)3/4
  • Width (in)5 1/4
  • Height (in)3 1/2
  • Length (in)8 1/4
  • BatteryOne 12 V Pb (included)
  • DescriptionDegreeC FlowMarker FM51000 Fog Generator Kit
  • Warranty1 year
1 Year Warranty

Key Features

  • Portable design allows operation in hard-to-reach areas
  • Nontoxic fog breaks down into carbon dioxide and water
  • 1 year warranty

More About this Item

Identify potential dead spots in room airflow patterns — the FlowMarker marks air movements through critical environment areas, fume hoods, biosafety cabinets, HVAC systems and low air velocity applications. The fog consists of FDA compliant, non-toxic polyfunctional alcohol preparation, which meets standards for USP purity (Food grade), and highly purified demineralized water. When full, the 16-mL fluid reservoir allows operation for 20 continuous minutes; order refill fluid below. Automatic shut-off after four minutes preserves battery life.
What’s included: flow tube, rechargeable battery, battery charger/power supply, one fog refill can, and carrying case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat