This item is now discontinued. Please browse similar items

Counter Top Refrigerator, 2.4 cu ft, 115V

Representative image only.
Item # WZ-44173-97
Meets the demanding requirements for scientific and laboratory research in a compact space saving size.
  • 1 year warranty
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)2.4
  • Refrigerator Capacity (Liters)68
  • Min Temperature - Refrigerator (° F)35.6
  • Max Temperature - Refrigerator (° F)50
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)10
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (in)16 19/64
  • Refrigerator Interior Height (in)20
  • Refrigerator Interior Depth (in)15 1/5
  • Refrigerator Interior Width (cm)41
  • Refrigerator Interior Height (cm)51
  • Refrigerator Interior Depth (cm)39
  • Exterior Width (in)19 1/2
  • Exterior Height (in)26
  • Exterior Depth (in)22 19/32
  • Exterior Width (cm)50
  • Exterior Height (cm)66
  • Exterior Depth (cm)58
  • Number of Doors1
  • Number of Shelves2
  • AlarmYes
  • DisplayDigital LED
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)1.1
  • DescriptionCounter Top Refrigerator, 2.4 cu ft, 115V
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat