Labglass Standard Chromatography Column, Glass, 24/40 Joint, Fritted Disk, 10.5 mm ID x 250 mm L

Representative image only.
Labglass Mfr # LG4569T-104 – Item # WZ-34695-42
Ideal for adsorption, gel, permeation, and ion exchange techniques
  • Constructed of durable borosilicate glass

PRODUCT OPTIONS

£169.89GBP / Case of 1
£203.87GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Column Length (mm)250
  • Column Inside Diameter (ID) (mm)10.5
  • Wetted MaterialsGlass
  • Fritted DiskYes, 40 to 60 μm
  • TS Joint 24/40Yes
  • DescriptionStandard Chromatography Column, Glass, 24/40 Joint, Fritted Disk, 10.5 mm ID x 250 mm L

Key Features

  • Constructed of durable borosilicate glass

More About this Item

LabGlass Standard Chromatography Columns are made of borosilicate glass and are available with or without TS joints and fritted disks. The TS joints on top of columns permit the connection of a funnel or other reservoir. Fritted disks (40 to 60 µm porosity) support packing materials.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat