This item is now discontinued. Please browse similar items

Corning 1015P-500 PP Graduated Beakers with Handle and Spout, 500 mL, 4/Pk

Representative image only.
Corning Mfr # 1015P-500 – Item # WZ-06100-53
Pour sample easily with durable handle
  • Easily identify measurments with easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 500 mL capacity with 10 mL graduations
Shop Pyrex Erlenmeyer Flasks
PYREX Brand 4980 Erlenmeyer Flasks
£31.76 - £679.90GBP / Case of 8
£38.11 - £815.88GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)10
  • Bottle ColorTranslucent
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Withstands High Temperature (° F)275
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)9.5
  • Overall Height (in)5 3/8
  • Overall Height (cm)13.6
  • DescriptionPP Graduated Beakers with Handle and Spout, 500 mL, 4/Pk

Key Features

  • Easily identify measurments with easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 500 mL capacity with 10 mL graduations

More About this Item

Translucent polypropylene beakers are printed with blue graduations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat