This item is now discontinued. Please browse similar items

CoorsTek 66315-N-24.0000 Mullite process tube, open both ends, 1" OD, 24" L

Representative image only.
CoorsTek Mfr # 66315-N-24.0000 – Item # WZ-33910-05
Mullite and 99.8% pure alumina
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)3092
  • Max Temperature (° C)1700
  • Process Tube MaterialMullite
  • Process Tube OD (in)1
  • Process Tube OD (mm)25
  • Process Tube Length (in)24
  • Process Tube Length (cm)61
  • DescriptionMullite process tube, open both ends, 1\" OD, 24\" L
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Furnace process tubes are offered in two formulations. Mullite is lower in thermal expansion and better in thermal shock than alumina. It withstands temperatures up to 1700°C (3092°F) and offers a lower cost option when the application is less demanding.

Alumina is a hard, chemical-resistant material that withstands temperatures up to 1750°C (3182°F) in agressive environments. Both mullite and alumina tubes are available with both ends open for general applications or with one end closed for vacuum applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat