This item is now discontinued. Please browse similar items

CoorsTek 66456 Porcelain Dessicator Plate, 240 mm dia

Representative image only.
CoorsTek Mfr # 66456 – Item # WZ-06518-50
Dessicator plates constructed of porcelain
  • CoorsTek® chemical-porcelain labware desiccator plate features numerous 5 mm perforations
  • Large 30 mm hole in center and porcelain glazed on one side
  • Maximum temperature limit for use: 1150°C

SPECS & DESCRIPTION

Specifications & Description

  • Plate Size (mm)240
  • MaterialPorcelain
  • DescriptionPorcelain dessicator plate, 230 mm plate

Key Features

  • CoorsTek® chemical-porcelain labware desiccator plate features numerous 5 mm perforations
  • Large 30 mm hole in center and porcelain glazed on one side
  • Maximum temperature limit for use: 1150°C

More About this Item

Porcelain desiccator plates are glazed on one side, have 5-mm perforations, and a 1 3/16" center hole.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat