This item is now discontinued. Please browse similar items

Cooper-Atkins 93710 HACCP-Series Manager Thermometer with Data Logging, NSF Approved

Representative image only.
Cooper-Atkins Mfr # 93710 – Item # WZ-90025-44
HACCP Manager Kit, provides the software, hardware and PC interface designed for collecting, reporting, analyzing and storing of product temperature records
  • Temperature Range: -100° to 500°F (-73° to 260°C)
  • Temperature accuracy: ±1°F
  • ABS Plastic with rubber boot
  • Rechargeable lithium ion battery (8 hours typical)
  • Transfer data easily between Handheld & PC via USB cable
  • Store up to 3000 temperatures and 300 menu items
  • Assess temperature measurement as it stabilizes
  • Set Max/Min temperature limit indicators
  • Store custom menus for easy recall
  • Export reports to PDF and Excel format
  • Identify failed results quickly via color-coded alerts
  • Update software & firmware automatically via the web
  • Accepts all Type K thermocouple probes
  • Water resistant
  • NIST traceable
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermocouple
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-99.9
  • Max Temperature (° F)999.9
  • Min Temperature (° C)-73.2
  • Max Temperature (° C)537.7
  • Accuracy±1.0°F
  • Resolution0.1°
  • OutputUSB
  • Data LoggingYes
  • Memory Capacity3000 data points
  • AlarmYes
  • IP RatingIP56
  • Low Battery IndicatorYes
  • Display TypeLCD
  • Width (in)7 1/2
  • Depth (in)2 1/4
  • No. of Probe(s) Included1
  • Battery Life8 hours
  • DescriptionHACCP-Series Manager Thermometer with Data Logging, NSF Approved
  • Warranty5 years
5 Year WarrantyConformite Europeenne

Key Features

  • Temperature Range: -100° to 500°F (-73° to 260°C)
  • Temperature accuracy: ±1°F
  • ABS Plastic with rubber boot
  • Rechargeable lithium ion battery (8 hours typical)
  • Transfer data easily between Handheld & PC via USB cable
  • Store up to 3000 temperatures and 300 menu items
  • Assess temperature measurement as it stabilizes
  • Set Max/Min temperature limit indicators
  • Store custom menus for easy recall
  • Export reports to PDF and Excel format
  • Identify failed results quickly via color-coded alerts
  • Update software & firmware automatically via the web
  • Accepts all Type K thermocouple probes
  • Water resistant
  • NIST traceable
  • 5 year warranty

More About this Item

The HACCP Manager Kit provides the software, hardware and PC interface designed for collecting, reporting, analyzing and storing of product temperature records. The Handheld is the data-collecting instrument designed to simplify the collection of temperatures and the logging of all corrective actions. The Handheld can store up to 3000 readings and the database software allows for customizing up to 300 menu items to maintain accurate HACCP data. The handheld also holds up to 1500 checklist records (150 questions) with yes / no or numeric answers, and corresponding corrective actions.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat