This item is now discontinued. Please browse similar items

Environmental Express Wide-Mouth Round HDPE Bottles, Natural, 3.785 L; 4/case

Representative image only.
Environmental Express Item # WZ-36206-97
Save valuable shelf and bench top space
  • Capacity of 1 gal (3.785 L)
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)3.785
  • Capacity (Gal)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Bottle ColorNatural
  • Neck Inside Diameter (ID) (mm)110
  • Neck Inside Diameter (ID) (in)4 19/64
  • DescriptionWide-Mouth Round HDPE Bottles
  • Warranty3 month
3 Month Warranty

Key Features

  • Capacity of 1 gal (3.785 L)
  • 3 month warranty

More About this Item

These leakproof and light-weight natural colored bottles are ideal for sampling, storage, and shipping of powders and liquids. Wide mouth allows for easy filling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat