Cole-Parmer Essentials Utility Funnels, PP, 40 mL; 12/PK

Representative image only.
Cole-Parmer Essentials Item # WZ-63100-30
Internal ribs facilitate filtration
  • Autoclavable
  • 1 year warranty

PRODUCT OPTIONS

£24.40GBP / Pkg of 12
£29.28GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene (PP)
  • Capacity (mL)40
  • Capacity (oz)1.5
  • Top OD (in)2 5/8
  • Top OD (mm)67
  • Stem Length (in)1 3/16
  • Stem Length (mm)30
  • DescriptionUtility Funnel, 40 mL, 12/pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Theser polypropylene funnels have eight internal ribs to help facilitate filtration. Made of polypropylene, the funnels are availble in three different sizes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat