This item is now discontinued. Please browse similar items

Cole-Parmer USB Temperature Data Acquisition Module, 8 channel

Representative image only.
Cole-Parmer Item # WZ-18200-30
No external power connection required—powered from the USB port
  • Ideal for process, manufacturing, quality control, testing, or lab
  • Fully compatible with USB 1.1 and USB 2.0
  • Software suite included is supported by TracerDaq™ Pro, DASYLab®, LabVIEW™, and is compatible with most Microsoft Windows® operating systems
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Analog Differential Channels8
  • Max Input (mV)80
  • Min Input (mV)-80
  • Max Input (VDC)2.5
  • Min Input (VDC)0
  • Data Sample Rate (MHz)2 Samples/second per channel
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)158
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)70
  • Height (in)1 1/2
  • Width (in)3 1/4
  • Depth (in)5
  • Height (cm)3.8
  • Width (cm)8.3
  • Depth (cm)12.7
  • Power (VDC)5 V (PC USB supply)
  • DescriptionUSB Temperature Data Acquisition Module, 8 channel
  • WarrantyLTD Life Time
Conformite EuropeenneLimited Lifetime Warranty

Key Features

  • Ideal for process, manufacturing, quality control, testing, or lab
  • Fully compatible with USB 1.1 and USB 2.0
  • Software suite included is supported by TracerDaq™ Pro, DASYLab®, LabVIEW™, and is compatible with most Microsoft Windows® operating systems
  • Limited Lifetime Warranty

More About this Item

These economical plug and play data acquisition modules are ideal for monitoring process, manufacturing, quality control, testing, or lab environments. Units feature multifunction I/O, digital I/O, temperature measurement capabilities, and integrated screw terminals - eliminating the need for external cable connections. The external green LED confirms communication to your PC. The rugged compact design is perfect for harsh environments and for saving valuable benchspace. All modules are fully compatible with USB 1.1 as well as USB 2.0, and are powered by the 5 volt USB supply from your computer.



Model 18200-30 provides eight temperature inputs for eight different thermocouple types (J, K, T, R, S, B, N, E); 2-, 3-, or 4-wire RTD's; thermistors; semiconductor temperature sensors; eight bits of digital I/O; 500 V of isolation; and built-in ambient temperature sensing ensuring high accuracy measurements. Each channel provides the capability of monitoring any of the supported input types, allowing you to mix and match the sensor measurement without the need of additional signal conditioning.

Software Suite
The included software suite provides four software programs (listed below) and are supported by TracerDAQ™ 2.0 (limited version), DASYLab®, and LabVIEW™ and are compatible with Windows® 98SE/ME/2000/XP/Vista operating systems.

TracerDAQ™ 2.0 (limited version)- provides four virtual instruments: strip chart, oscilloscope, function generator and rate generator. Data is logged as a text or excel file, and allows you to save graphical displays as bitmaps.

InstaCal™- installation, test, and calibration application software that detects new hardware and configures your computer, making a module ready to take accurate measurements. Set and store special features and configurations based on application requirements.

Universal Library®- this set of programming libraries and drivers is compatible with all the popular Windows®-based programming languages. Software is built upon individual functions, each of which programs, triggers, reads from, or writes to the boards I/O components. Simplifies configurations and operation of all hardware with a single universal set of functions.

Universal Library for LabVIEW™- provides LabVIEW™ drivers for hardware providing a powerful set of VI's and programming examples for LabVIEW™. Supports LabVIEW™ version 6.0 or later.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat