Cole-Parmer Tube Rotator, fixed speed, 230 VAC

Representative image only.
Cole-Parmer Item # WZ-00077-00
Don't compromise culture quality
  • Adjustable angle of rotation mixes samples effectively with gentle or vigorous motion
  • A variety of tube holder discs allows customization for your application
  • Integrated drip tray prevents workspace spills

PRODUCT OPTIONS

£366.22GBP / Each
£439.46GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Shaking AngleAdjustable
  • Max Speed (rpm)20
  • Width (in)7.875
  • Height (in)9.0625
  • Depth (in)10.625
  • Width (cm)20
  • Height (cm)23
  • Depth (cm)27
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionTube Rotator, fixed speed, 230 VAC

Includes

power cord.

Key Features

  • Adjustable angle of rotation mixes samples effectively with gentle or vigorous motion
  • A variety of tube holder discs allows customization for your application
  • Integrated drip tray prevents workspace spills

More About this Item

These rotators mix cultures without damaging cells. Adjustable rotation angle features a scale for reproducible results, and provides gentle horizontal mixing to turbulent vertical end-over-end mixing. Operate in incubators up to 40°C and in cold rooms down to 4°C.


Choose from six tube holders to suit your application (order separately). Tools are not required to quickly and easily remove and replace tube holders. Optional dual disc adapter (00077-23) mounts two tube holders together to increase capacity.



ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat