Cole-Parmer Testing Sieve, SS Frame/SS Wire, 12" OD, Full height, No. 400

Representative image only.
Cole-Parmer Item # WZ-59994-24

Call For Price

£142.47GBP / Each
£170.96GBP (incl VAT)

for an additional
£142.47GBP / Each
£170.96GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • U.S. Standard Screen Size (No.)400
  • Tyler Standard Screen Size (mesh)400
  • Sieve Opening (mm)0.037
  • Outside Diameter (in)12
  • Height (in)3.25
  • DescriptionTesting Sieve, SS Frame/SS Wire, 12" OD, Full height, No. 400

More About this Item

These stainless steel (SS) testing sieves are serialized and come with a test sieve certificate of compliance. Equivalent to ASTM E11-09 compliance sieve.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat