Cole-Parmer Testing Sieve, 8" OD Brass Frame/Brass Wire, Half height, No. 8

Representative image only.
Cole-Parmer Item # WZ-59981-00

£78.51GBP / Each
£94.21GBP (incl VAT)

£142.47GBP / Each
£170.96GBP (incl VAT)

for an additional
£142.47GBP / Each
£170.96GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • MaterialBrass frame, brass wire
  • U.S. Standard Screen Size (No.)8
  • Tyler Standard Screen Size (mesh)8
  • Sieve Opening (mm)2.36
  • Outside Diameter (in)8
  • Height (in)1
  • DescriptionTesting Sieve, 8" OD Brass Frame/Brass Wire, Half height, No. 8

More About this Item

These brass testing sieves are serialized and come with a test sieve certificate of compliance. Equivalent to ASTM E11-09 compliance sieve.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat