This item is now discontinued. View the direct replacement: WZ-10245-02 or browse similar items

Cole-Parmer Symmetry PL-LBH-15K IS-Series Compact Industrial Bench Scale, 15kg x 0.5g 115V

Representative image only.
Cole-Parmer Symmetry Item # WZ-10000-53
Basic weighing and simple check weighing in a compact design
  • Large backlit display for quick reading
  • Built-in High/Low/OK indicators for fast over/under weighing
  • Display hold function freezes display when load is removed
  • Large stainless steel pan
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)15000
  • Capacity (kg)15
  • Capacity (lbs)33
  • Readability (g)0.5
  • Repeatability (g)0.5
  • Linearity (g)4
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • BatteryRechargeable (included)
  • Power (VAC)115
  • Height (in)4 1/4
  • Width (in)10
  • Depth (in)12
  • DescriptionIS-Series Compact Industrial Bench Scale, 15kg x 0.5g 115V
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • Large backlit display for quick reading
  • Built-in High/Low/OK indicators for fast over/under weighing
  • Display hold function freezes display when load is removed
  • Large stainless steel pan
  • 2 year warranty

More About this Item

These affordable compact bench scales handle basic weighing tasks and check weighing operations with a simple keypad and intuitive operation. They offer four weighing units, % weighing, simple parts counting, and check weighing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat