Cole-Parmer SHP-200D-S-120 Stuart Undergrad Digital Stirring Hot Plate, 6" x 6", Aluminum; 120 VAC

Representative image only.
Cole-Parmer Item # WZ-04807-65
Easy-to-read display provides repeatable and accurate results every time
  • Compact, stackable design takes up less benchtop and storage space
  • Hot warning light remains on even when unplugged
  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • IP32 rated for water and dust resistance
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Use optional temperature controller for precise sample temperature control
  • 3 year warranty
  • New, improved version of US152D/120V/60

PRODUCT OPTIONS

£466.92GBP / Each
£560.30GBP (incl VAT)
Cole-Parmer Essentials Low-Form Beaker, Glass, 100 mL; 12/PK
£15.62GBP / Pkg of 12
£18.74GBP (incl VAT)
Often bought with
Accessories for Cole-Parmer® Stuart Stirring Hot Plates and Hot Plates
£19.47 - £251.20GBP / Each
£23.36 - £301.44GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialCoated aluminium
  • Max Temperature (° F)617
  • Max Temperature (° C)325
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)10
  • Width (in)7
  • Height (in)4 51/64
  • Length (cm)25.5
  • Width (cm)18
  • Height (cm)12.2
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)750
  • DescriptionStuart Undergrad Digital Stirring Hot Plate, 6\" x 6\", Aluminum; 120 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Compact, stackable design takes up less benchtop and storage space
  • Hot warning light remains on even when unplugged
  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • IP32 rated for water and dust resistance
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Use optional temperature controller for precise sample temperature control
  • 3 year warranty
  • New, improved version of US152D/120V/60

More About this Item

Designed with microprocessor-controlled dual thermocouples, these stirring hot plates offer you accurate temperature control and protection from overheating. Actual surface temperature is displayed in real time on an easy-to-read digital screen. Powerful magnets and motor provide you with stirring speeds of up to 2000 rpm and mixing capability of up to 15 L of liquid. The square plate design allows you flexibility of vessel sizes and combinations.

To keep you safe, a “hot” warning light flashes whenever the plate surface temperature is above 50 °C and continues to flash until the temperature drops below 50 °C, even when unplugged.

These stirring hot plates feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

All models include an integral fitting for a retort rod and allow the retort base to slide underneath. For convenience and power saving, the units are built with a standard mains switch. To achieve accurate sample temperature control up to 200 °C (392 °F), a temperature controller (sold separately) can be connected to the unit.

Please Note: BioCote® technology does not protect users or others against disease causing bacteria, germs, viruses, or other harmful organisms. This technology is not a substitute for good hygiene and/or cleaning practices.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat