Cole-Parmer ST-200-S Stuart Undergrad Analog Stirrer, 15 x 15 cm, Stainless Steel; 230 VAC

Representative image only.
Cole-Parmer Item # WZ-04807-56
Powerful and precision stirring in compact size
  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • IP32 rated for water and dust resistance
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty
  • New, improved version of US151

PRODUCT OPTIONS

£289.32GBP / Each
£347.18GBP (incl VAT)
Cole-Parmer Essentials Low-Form Beaker, Glass, 100 mL; 12/PK
£15.62GBP / Pkg of 12
£18.74GBP (incl VAT)
Often bought with
Accessories for Cole-Parmer® Stuart Stirring Hot Plates and Hot Plates
£19.47 - £251.20GBP / Each
£23.36 - £301.44GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialStainless steel
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)10
  • Width (in)7
  • Height (in)4 51/64
  • Length (cm)25.5
  • Width (cm)18
  • Height (cm)12.2
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)50
  • DescriptionStuart Undergrad Analog Stirrer, 15 x 15 cm, Stainless Steel; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • IP32 rated for water and dust resistance
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty
  • New, improved version of US151

More About this Item

Constructed with powerful magnets and motor, these analog stirrers provide you with stirring speeds of up to 2000 rpm and mixing capability of up to 15 L of liquid. The compact, stackable design takes up less benchtop and storage space.

For safety, all units are designed to direct spills away from the user controls. The stirrers also feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

Please Note: BioCote® technology does not protect users or others against disease causing bacteria, germs, viruses, or other harmful organisms. This technology is not a substitute for good hygiene and/or cleaning practices.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat