Cole-Parmer Essentials Stainless steel beaker, 1.2 L

Representative image only.
Cole-Parmer Essentials Item # WZ-07206-10
Safe, durable, and handles a wide range of temperatures
  • Constructed of stainless steel for easy cleaning
  • Beaker features a 1.2 L (1-1/4 qt) capacity
  • 1 year warranty

PRODUCT OPTIONS

£54.81GBP / Each
£65.77GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1200
  • Capacity (L)1.2
  • Capacity (oz)40
  • MaterialStainless Steel
  • Withstands High Temperature (° F)800
  • Withstands Low Temperature (° F)-450
  • AutoclavableYes
  • Outside Diameter (OD) (in)4 9/16
  • Outside Diameter (OD) (cm)11.6
  • Overall Height (in)5 3/4
  • Overall Height (cm)14.6
  • DescriptionCole-Parmer Stainless steel beaker with optional cover, 1.2 L
  • Warranty1 year
1 Year WarrantyNSF international certified

Key Features

  • Constructed of stainless steel for easy cleaning
  • Beaker features a 1.2 L (1-1/4 qt) capacity
  • 1 year warranty

More About this Item

These Cole-Parmer® beakers are constructed of durable 304 medium gauge stainless steel. Recessed covers are ideal for maximizing storage space.

Cover sold separately.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat