Cole-Parmer StableTemp Digital Utility Water Baths, 2 liters, 120V, 60 Hz

Representative image only.
Cole-Parmer StableTemp Item # WZ-14576-00
Offering digital technology at analog prices
  • Easy-to-read LCD display shows your choice of °C or °F
  • Temperature can be recalled at the touch of a button — program up to 3 commonly used setpoints
  • Built-in timer notifies you when your process is complete
  • High-temperature alarm and safety shutdown features keep you and your bath safe and working

PRODUCT OPTIONS

£377.00GBP / Each
£452.40GBP (incl VAT)

£214.00GBP / Each
£256.80GBP (incl VAT)

for an additional
£214.00GBP / Each
£256.80GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeUtility Water Bath
  • Reservoir Capacity (L)2
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient 5
  • Temperature Uniformity (° C)±0.2
  • High-Temperature CutoffYes
  • Width (in)11 1/2
  • Length (in)9
  • Height (in)12
  • Width (cm)10.9
  • Length (cm)9.9
  • Depth (cm)14
  • Working Area Width (in)4 19/64
  • Working Area Length (in)3 29/32
  • Working Area Depth (in)5 1/2
  • Heater Wattage (watts)120
  • Temperature Sensor100 Ω Pt RTD
  • Wetted Materials304 SS
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDigital Utility Water Baths, 2 liters, 120V, 60 Hz
Two year warranty

Includes

gabled polycarbonate cover, sample shelf, and 6-ft (1.8-m) power cord.

Key Features

  • Easy-to-read LCD display shows your choice of °C or °F
  • Temperature can be recalled at the touch of a button — program up to 3 commonly used setpoints
  • Built-in timer notifies you when your process is complete
  • High-temperature alarm and safety shutdown features keep you and your bath safe and working

More About this Item

StableTemp utility baths combine precise temperature control and excellent temperature stability to provide you with reliable heating. These baths feature dual thermostats — a primary microprocessor-based temperature controller that provides ±0.1°C precision, and a secondary over-temperature safety sensor prevents samples from overheating. For optimal temperature accuracy, the primary controller can be calibrated to your reference thermometer.

The stainless steel tank is seamless — no welds to leak or rust — and the rounded corners provide an easy-to-clean interior. Hinged polycarbonate lid allows condensation to flow back.

ACCESSORIES

Add Optional Accessories

REVIEWS

Q&A

I read in the manual that this unit defaults to 20C. Given the spec of ambient +5C - 100C. Would it attempt to control below that +5C above ambient? Basically I need to get 25C and don't really mind if it overshoots (within reason of course)

Sam

If the set point is not changed, it stays at 20C. It can only be adjusted within the parameters based on the ambient temperature.

Dan

Does the bath circulate?

Terry

The following water bath 14576-00 does not circulate. To be able to circulate the bath would have to have an immersion circulator with either force or force suction capabilities.

Jeff

Min temperature "Ambient +5C". Does it mean it can cool down to +5C when room temperature is +20C?

Natalya

No, this means that the temperature range at the low end will be 5C above ambient (room temperature), hence ambient + 5C.

Rishi

What are the internal dimensions of the water bath?

SSS

The internal reservoir dimensions are 3.9 x 4.3 x 6" (9.9 x 10.9 x 15.2 cm)

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat