Cole-Parmer Screw-Top Microcentrifuge Tube; 2.0 mL, Skirted; 1000/Pk

Representative image only.
Cole-Parmer Item # WZ-06245-52
Order caps separately—in the color of your choosing!

PRODUCT OPTIONS

£80.18GBP / Pkg of 1000
£96.22GBP (incl VAT)
Often Bought with…
Cole-Parmer Screw-Caps for Microcentrifuge Tubes, Yellow; 1000/Pk
£130.02GBP / Pkg of 1000
£156.02GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g30000
  • AutoclavableYes
  • Tube Capacity (mL)2
  • Tube MaterialPolypropylene
  • Tube ColorNatural
  • Tube Bottom ShapeSkirted
  • Tube Length (mm)47
  • Tube Outside Diameter (OD) (mm)11
  • Cap IncludedNo
  • Cap StyleScrew Cap - sold separately
  • DescriptionScrew-Top Microcentrifuge Tube; 2.0 mL, Skirted; 1000/Pk

More About this Item

Cole-Parmer® screw-cap tubes have external threads to preserve sample purity. These extra-sturdy tubes are ideal for sample storage and applications that require freezing, boiling, autoclaving, or irradiation. Tubes are natural in color; order PP caps separately in a variety of colors. All tubes fit fixed-angle rotors.

Skirted model 06245-52 requires the rotor adapter 06245-53.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat