Cole-Parmer Safety 39/51 Degree Brix Sugar Scale Combined Form Thermo-Hydrometer

Representative image only.
Cole-Parmer Item # WZ-08299-90
  • NIST Traceable
  • Blue Spirit
  • Non-Mercury
  • Temperature of Standardization 20°C/20°C
  • Individually Serialized
  • 5 year warranty

PRODUCT OPTIONS

£56.33GBP / Each
£67.60GBP (incl VAT)

£141.67 - £200.21GBP / Each
£170.00 - £240.25GBP (incl VAT)

for an additional
£141.67GBP / Each
£170.00GBP (incl VAT)
for an additional
£200.21GBP / Each
£240.25GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")15
  • Hydrometer FormCombined
  • Division0.1° Brix / 1°C
  • Accuracy±0.1°
  • Length (mm)381
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Brix Scale Range (Max) (°)51
  • Brix Scale Range (Min) (°)39
  • Description 39/51 Degree Brix Sugar Scale Combined Form Thermo-Hydrometer
  • Warranty5 years
5 Year Warranty

Key Features

  • NIST Traceable
  • Blue Spirit
  • Non-Mercury
  • Temperature of Standardization 20°C/20°C
  • Individually Serialized
  • 5 year warranty

More About this Item

These thermo-hydrometers feature non-mercury performance liquid and conform to the accuracy requirements for ASTM thermo-hydrometers. Each thermo-hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST. Made in the USA.

Equivalent to H-B Instrument 618220400.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat