This item is now discontinued. Please browse similar items

Cole-Parmer Pressure Transmitter with 3-ft cable, 1/2" NPT(F) conduit, 0 to 7.5 psia

Representative image only.
Cole-Parmer Item # WZ-68971-03
  • Design provides a greater linearity
  • Exceptional long-term stability and improved precision
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.15% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)7.5
  • Wetted Materials17-4PH SS
  • Process Connection1/4\" NPT(M)
  • Battery Type7 to 35 VDC
  • Electrical Connections3-ft (1-m) cable, stripped ends
  • Output4 to 20 mA
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transmitter with 3-ft cable, 1/2\" NPT(F) conduit, 0 to 7.5 psia
  • Warranty1 year
1 Year Warranty

Key Features

  • Design provides a greater linearity
  • Exceptional long-term stability and improved precision
  • 1 year warranty

More About this Item

Typical applications include load weighing systems, dispensing and compressor equipment, and automated factory equipment. The RFI/EMI circuits feature ESD protection. Exceeds the EC requirements for protection against noise, impulse voltage, and discharge impulse static.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat