This item is now discontinued. Please browse similar items

Cole-Parmer CH-400 Low-Temperature Benchtop Chiller, -10 to 30°C, 13.2 L/min; 120 VAC

Representative image only.
Cole-Parmer Polystat Item # WZ-20872-67
Reliable, precise cooling control in a space saving package
  • Easy to use interface
  • Quiet, energy efficient operation
  • Illuminated fluid-level indicator for easy viewing
  • Capable of cooling two rotary evaporators concurrently
  • Max flow 3.5 gpm (13.2 L/min)
  • 3 year warranty parts & labor

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)2.65
  • Max Temperature (° C)30
  • Min Temperature (° C)-10
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At -10° C (watts)170
  • Cooling Capacity At 0° C (watts)250
  • Cooling Capacity At 10° C (watts)340
  • Cooling Capacity At 20° C (watts)420
  • Pump TypeCentrifugal
  • RefrigerantR-452A
  • Max Flow Rate (L/min)13.2
  • Max Pump Pressure (PSI)14.5
  • Max Pump Pressure (mbar)1000
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)10
  • Length (in)20
  • Height (in)19
  • Width (cm)25.4
  • Length (cm)50.8
  • Height (cm)48.3
  • Temperature SettingDigital
  • Pressure Pump Max Head At 0 Flow (PSI)14.5
  • Suction PumpYes
  • Compressor Horse Power (hp)1/3
  • Port Connections1/2\" (F) NPT
  • InterfaceDigital display, LEDs, buttons
  • Display TypeLED
  • Wetted MaterialsBrass, copper, stainless steel, EPDM rubber, Alcryn, nylon, PVC, polyethylene
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)12
  • DescriptionLow-Temperature Benchtop Chiller, -10 to 30°C, 13.2 L/min; 120 VAC
  • Warranty3 Years
3 Year WarrantyCanadian Standards Association

Key Features

  • Easy to use interface
  • Quiet, energy efficient operation
  • Illuminated fluid-level indicator for easy viewing
  • Capable of cooling two rotary evaporators concurrently
  • Max flow 3.5 gpm (13.2 L/min)
  • 3 year warranty parts & labor

More About this Item

These compact yet powerful chillers are designed for daily operation, with a simple interface and easy to read display for quick setup. Built-in security/safety with adjustable temperatures limits to warn if temperature rises to high or low, and local lockout to prevent unauthorized changes.

Features a 0.7 gal (2.65 L) reservoir with illuminated level indicator and a top-mounted fill port with built-in fluid filter. Easy-access reusable air filter keeps chiller running at peak efficiency. PID temperature controller offers stability of ±0.1°C.

Ideal for use with rotary evaporators, vacuum systems, and analytical equipment.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat