This item is now discontinued. We recommend the following as suggested replacements: WZ-24502-61

Cole-Parmer Pipette Tips, 0.1 to 1 mL; pack of 1000

Representative image only.
Cole-Parmer Item # WZ-25711-66
Universal fit pipettor tips for educational and general laboratory applications
  • Precision molded from virgin, chemically-resistant and contamination-free, polypropylene (PP)
  • Tested for fit and function with the most widely used pipettes on the market
  • Fully autoclavable in steam at 121°C for 15 minutes.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)1000
  • Min Volume (µL)101
  • Min Volume (mL)0.1
  • Max Volume (mL)1
  • Package OfBulk; 1000/pk
  • DescriptionPipette Tips, 0.1 to 1 mL; pack of 1000
  • Warranty1 year
1 Year Warranty

Key Features

  • Precision molded from virgin, chemically-resistant and contamination-free, polypropylene (PP)
  • Tested for fit and function with the most widely used pipettes on the market
  • Fully autoclavable in steam at 121°C for 15 minutes.
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat