This item is now discontinued. Please browse similar items

Cole-Parmer Multi-sensor temperature logger w/onboard memory card

Representative image only.
Cole-Parmer Item # WZ-18200-80
Conduct remote datalogging in the lab or in the field
  • Model 18200-80 supports thermocouples, RTDs, thermistors, and semiconductor temperature devices
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels8
  • Max Thermocouple (° C)1820
  • Min Thermocouple (° C)-210
  • Thermocouple Accuracy (° C)±2.653°C max
  • Max RTD Temperature (° C)600
  • Min RTD Temperature (° C)-200
  • Sampling Rate2 Samples/second per channel
  • Memory Size512 MB Compact Flash card
  • InterfacePC
  • Alarm8 Digital I/O, one per each channel
  • ConnectionsScrew terminals; USB
  • Max Operating Temperature (° F)158
  • Min Operating Temperature (° F)32
  • Battery TypeBackup CR-2032 lithium coin cell, replaceable
  • Power (VDC)5
  • Height (in)1 1/2
  • Width (in)3 1/4
  • Depth (in)5
  • Height (cm)3.8
  • Width (cm)8.3
  • Depth (cm)12.7
  • DescriptionMulti-sensor temperature logger w/onboard memory card
  • WarrantyLTD Life Time
Conformite EuropeenneLimited Lifetime Warranty

Key Features

  • Model 18200-80 supports thermocouples, RTDs, thermistors, and semiconductor temperature devices
  • Limited Lifetime Warranty

More About this Item

These USB-based datalogging devices are ideal for collecting data in remote locations. Units feature four dual 24-bit, Sigma-Delta type A/D converters; eight DIO channels; internal memory for alarm functions; screw terminal connections; and are USB 1.1 and 2.0 compatible. Monitor up to eight temperatures and store data directly to standard CompactFlash cards (512 MB card included). Reconnect the unit to your computer to download results, or remove the CompactFlash card and download the data from any CompactFlash card reader. The green LED verifies unit is connected to the AC adapter power supply, and blinks rapidly when the memory card becomes full.
The user-friendly, intuitive software suite allows you to quickly configure the inputs to sample, sensor types, sample rates, logger start/stop modes, and alarm levels on each of the inputs providing the ability to set alarm conditions to change any of the digital outputs. Included software is fully supported by TracerDAQ® PRO, DASYLab®, and LabVIEW™.

Software Suite

The included software suite provides four software programs (listed below) and are supported by TracerDAQ™ 2.0 (limited version), DASYLab®, and LabVIEW™ are compatible with Windows® 98SE/ME/2000/XP/Vista operating systems.

TracerDAQ™ 2.0 (limited version)- provides four virtual instruments: strip chart, oscilloscope, function generator and rate generator. Data is logged as a text or excel file, and allows you to save graphical displays as bitmaps.

InstaCal™- installation, test, and calibration application software that detects new hardware and configures your computer, making a module ready to take accurate measurements. Set and store special features and configurations based on application requirements.

Universal Library®- this set of programming libraries and drivers is compatible with all the popular Windows®-based programming languages. Software is built upon individual functions, each of which programs, triggers, reads from, or writes to the boards I/O components. Simplifies configurations and operation of all hardware with a single universal set of functions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat