This item is now discontinued. Please browse similar items

Cole-Parmer Low-Profile Drum Spill Pallet, 2-Drum; 22 gal

Representative image only.
Cole-Parmer Item # WZ-86109-06
Protect your plant from messy drum leaks
  • Load drums in a cinch with the durable spill pallet ramp
  • Tough, one-piece polyethylene construction will not rust or corrode
  • Reliably catch incidental leaks with large spill capacity
  • Low-profile spill pallet optimizes space and efficiency while enhancing safety
  • Easily clean with removable heavy-duty structural foam grates
  • Designed to hold two drums and contain a 22 gallon spill capacity

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolyethylene
  • Capacity (Liters)83.3
  • Capacity (Gal)22
  • Width (in)53
  • Height (in)28 1/2
  • Depth (InchShort)6
  • Width (cm)134.6
  • Height (cm)72.4
  • Depth (cm)15.3
  • ColorBlack
  • Compliance29 CFT 1910.22 Workplace Housekeeping and UFC 79.406 Uniform Fire Code
  • Shipping Weight (lbs)33
  • DescriptionLow-Profile Drum Spill Pallet, 2-Drum; 22 gal

Key Features

  • Load drums in a cinch with the durable spill pallet ramp
  • Tough, one-piece polyethylene construction will not rust or corrode
  • Reliably catch incidental leaks with large spill capacity
  • Low-profile spill pallet optimizes space and efficiency while enhancing safety
  • Easily clean with removable heavy-duty structural foam grates
  • Designed to hold two drums and contain a 22 gallon spill capacity

More About this Item

This Cole-Parmer® low-profile drum spill pallet is made of an all polyethylene construction to meet a wide range of chemical compatibility needs. The spill pallet collects small leaks and spills to create a safer workspace.

The work ramp allows for easy loading of drums into the low-profile spill pallet to provide maximum efficiency with minimal effort. The work ramp is small enough to stay out of your way, saving you valuable work and floorspace. Improved non-skid surface eliminates risk of slipping and 10° slope provides easy loading. Purchase ramp and pallet separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat