This item is now discontinued. We recommend the following as suggested replacements: WZ-41723-02

Cole-Parmer LED Fiber Optic Illuminator w/Dual Gooseneck; 115 VAC Cord

Representative image only.
Cole-Parmer Item # WZ-41723-54
LED bulb provides energy efficiency with high light output
  • Small footprint easily fits on your benchtop
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Light intensity780 lumens
  • Lamp Color Temperature6000 K
  • Bulb Life20,000 hours
  • Bulb TypeLED
  • Illuminator Height (in)5.125
  • Illuminator Width (in)3.875
  • Illuminator Depth (in)7
  • Illuminator Height (cm)13
  • Illuminator Width (cm)9.9
  • Illuminator Depth (cm)17.8
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power Cord Included115 VAC, US plug
  • DescriptionLED Fiber Optic Illuminator w/Dual Gooseneck; 115 VAC Cord
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Small footprint easily fits on your benchtop
  • 1 year warranty

More About this Item

Designed for general microscopy, assembly illumination, machine vision, and boroscope applications. High-power white LEDs provide consistent color temperature and higher light output and longer life than conventional 150-watt fiber optic illuminator bulbs. Adjust the light output with the 15-step intensity control.

What's inlcuded: dual gooseneck light pipe, fiber optic light pipe adapter, power converter, and power cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat