This item is now discontinued. We recommend the following as suggested replacements: WZ-06043-50

Cole-Parmer LDPE Wide-Mouth Bottle, 16 oz (500 mL), 12/Pk

Representative image only.
Cole-Parmer Item # WZ-06045-08
Wide-mouth opening provides easier filling and sampling
  • Leakproof and chemical resistant
  • Reliable and sturdy
  • FDA-compliant
Often bought with…
Cole-Parmer® Essentials Griffin Low-Form Graduated Glass Beakers
£8.94 - £36.62GBP / Pkg of 1
£10.73 - £43.94GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size28 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.6
  • Overall Height (in)6 1/2
  • Overall Height (cm)16.5
  • DescriptionLDPE Wide-Mouth Bottle, 16 oz (500 mL), 12/Pk

Key Features

  • Leakproof and chemical resistant
  • Reliable and sturdy
  • FDA-compliant

More About this Item

Translucent low-density polyethylene (LDPE) bottles are manufactured with FDA compliant resins and are ideal for food and general-use laboratory applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat