This item is now discontinued. View the direct replacement: WZ-51901-08 or browse similar items

Cole-Parmer Large Microplate Shaker, 8 plates, 230 VAC

Representative image only.
Cole-Parmer Item # WZ-51900-53
Mix micro-scale volumes effectively
  • Digital display ensures reproducible results
  • Platform with lip and nonskid mat holds plates securely
  • Set built-in timer for up to 9999 minutes or use continuous mode for added versatility
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.0625
  • Orbit Size (mm)1.5
  • Min Speed (rpm)250
  • Max Speed (rpm)1250
  • Max Load (lbs)4.4
  • Max Load (kg)2
  • Platform Length (in)12.0625
  • Platform Width (in)12.0625
  • Platform Length (cm)30.6
  • Platform Width (cm)30.6
  • Width (in)14.125
  • Height (in)6.2969
  • Depth (in)16.5
  • Width (cm)36
  • Height (cm)16
  • Depth (cm)42
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionLarge Microplate Shaker, 8 plates, 230 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Digital display ensures reproducible results
  • Platform with lip and nonskid mat holds plates securely
  • Set built-in timer for up to 9999 minutes or use continuous mode for added versatility
  • 3 year warranty

More About this Item

Designed for microwell plates, this shaker operates with a small orbit at high speed. Program a saved time and speed profile for routine tasks with the user-friendly interface.


Choose the four-plate model (51900-55 and -57) for personal use or for incubators and fume hoods. The eight-plate model (51900-51 and -53) is ideal for large labs and high-throughput applications. Optional tube adapters hold microcentrifuge tubes (order separately).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat