This item is now discontinued. We recommend the following as suggested replacements: WZ-04807-81

Cole-Parmer Hot Plate, Aluminum top, 12" x 12", 115 VAC, 60 Hz

Representative image only.
Cole-Parmer Item # WZ-04801-10
Maximum temperature reached in approximately 2 minutes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30.48
  • Top Plate Width (cm)30.48
  • Top Plate MaterialAluminum
  • Min Temperature (° F)120
  • Max Temperature (° F)700
  • Min Temperature (° C)49
  • Max Temperature (° C)371
  • Temperature Accuracy (° C)±5.0°
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Length (in)15
  • Width (in)12
  • Height (in)4 7/8
  • Length (cm)38.1
  • Width (cm)30.48
  • Height (cm)12.3825
  • Power (VAC)115
  • Power (Hz)60
  • Power (watts)1250
  • Power (amps)13
  • DescriptionHot Plate, Aluminum top, 12\" x 12\", 115 VAC, 60 Hz
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Epoxy-coated cast-aluminum body is designed for durability and stability. Aluminum top plate provides superior temperature uniformity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat