This item is now discontinued. View the direct replacement: WZ-03011-47 or browse similar items

Cole-Parmer High Resolution Digital Melting Point Apparatus, 230 V

Representative image only.
Cole-Parmer Item # WZ-03012-17
Safe, simple to use, and accurate
  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test multiple samples simultaneously
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)572
  • Min TemperatureAmbient
  • Max Temperature (° C)300
  • Temperature Accuracy ±1.0⁰C to 20⁰C
  • Temperature Resolution0.1°C
  • Heat-Up Time50 to 350⁰C in 15 minutes
  • Temperature Sensor100Ω Pt RTD
  • Display4-digital LED
  • Height (in)6 5/8
  • Depth (in)8 5/8
  • Width (in)6 1/4
  • Height (cm)17
  • Depth (cm)22
  • Width (cm)16
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)75
  • DescriptionHigh Resolution Digital Melting Point Apparatus, 230 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test multiple samples simultaneously
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat