This item is now discontinued. Please browse similar items

Cole-Parmer Heavy-Duty Vacuum Bottle, 83B Cap, HDPE; 4 L

Representative image only.
Cole-Parmer Item # WZ-06058-92
Hold a vacuum for 24 hours in a wide-mouth bottle with interchangeable top connections
  • Hold a near full vacuum (copolyester a half vacuum) for 24 hours
  • Replace glass HPLC containers with a durable and multipurpose bottle for media collection
  • Use with many applications like cell harvesting, liquid aspiration, and degasification
  • Bottles are compatible with all 53B and 83B connectors and adapters
  • Clear copolyester (CP) and polycarbonate (PC) bottles allow easy content identification
  • Molded into the side of the bottle are large material name, volume, and metric graduation marks
  • Autoclavable polypropylene (PP) and PC types are available
Often bought with…
Cole-Parmer® Essentials Glass Erlenmeyer Flasks, Graduated, Heavy Rim
£13.20 - £49.47GBP / Pkg of 8
£15.84 - £59.36GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)4000
  • Capacity (L)4
  • MaterialHigh Density Polyethyene (HDPE)
  • Graduation Interval (mL)500
  • Cap / Stopper Size83 mm
  • Bottle ColorTransparent
  • AutoclavableNo
  • DescriptionVacuum Bottle, 83B Cap, HDPE; 4 L
ISO9001 Certified SupplierMade in the U.S.A.

Key Features

  • Hold a near full vacuum (copolyester a half vacuum) for 24 hours
  • Replace glass HPLC containers with a durable and multipurpose bottle for media collection
  • Use with many applications like cell harvesting, liquid aspiration, and degasification
  • Bottles are compatible with all 53B and 83B connectors and adapters
  • Clear copolyester (CP) and polycarbonate (PC) bottles allow easy content identification
  • Molded into the side of the bottle are large material name, volume, and metric graduation marks
  • Autoclavable polypropylene (PP) and PC types are available

More About this Item

Cole-Parmer heavy-duty vacuum bottles are ideal for media collection from vacuum sources. Use bottles to trap or remove media, gases, solutions or fluids. The durable bottles are available in different materials to accommodate the properties of the media and the vacuum application.

Choose from HDPE, PP, and PC materials for holding a near full vacuum for 24 hours. For less demanding applications, the vacuum bottle is available in a CP material for holding a near half vacuum for 24 hours. Thick bottle walls can withstand repeat vacuum applications. PP and PC bottles may be autoclaved.

Bottles are compatible with all 53B and 83B top connector technology and adapters for handling collection and evacuation in a leakproof closed system.

All vacuum bottles come with large molded-in marks on the sides of the bottle showing the bottle’s material, volume, and metric graduation. Graduation marks are certified to be accurate within ±5%.

Do not use bottles at temperature greater than rated the maximum
Do not store oxidizing agents in bottles
Do not flame bottles
Do not use for long-term storage of strong organic compounds

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat